- Product Details
Alfa Laval Koltek 3-Way Stainless Steel Air Actuated Shutter Valve
Alfa Laval Koltek 3-Way Air Actuated Shutter Valve. Model: AH E11-GC-E-3-T316. Stainless Steel. Actuator Function: Air to Air, 180°. Actuator: Koltek Model K52/531. Actuator Material: 316 Stainless Steel. Tri-clamp connection, designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (2) 3 in. "S" line, (1) 3 in. threaded male connection. Overall dimensions: 9 ½ in. L x 8 ½ in. W x 7 in. H. (ACN58a).
Product Details
- Stock No: OI279.
- Manufacturer: Alfa Laval
- Model: AH E11-GC-E-3-T316
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 9.5
- Width (Inches): 8.5
- Height (Inches): 7
- ACN: 58a
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!