Filters

Stock status
Pump Type
Gallons Per Minute (GPM)
Compressor Type
Stage Type
Stainless Tank Type
Refrigeration Tank Type
Tank Orientation
Tank Diameter (Inches)
Tank Length (Inches)
Motor Type
Evaporator Component Type
Tank Estimated Capacity (Gallons)
Jacketed (Insulated)?
Dimpled?
Agitation?
Air Cooled or Liquid Cooled
Tank Materials of Construction (text)
Conveyor Type
Conveyer Width (inches)
Conveyor Length (inches)
KW
High Voltage
Low Voltage
Freezer Part Type
HTST Part Type
Dryer Type
Boiler Type
Filler/Capper Type
Inline/Rotary
IQF Type
Pounds (LBS) per Hour of Freezing Capacity (estimate)
Type of Ice
Ice Production per Day (Tons)
Evaporator Type
# of Effects
LBS per HR of Evaporation Removal (Estimate)
Manufacturer
Product Model
Boiler HP
Rated Input (BTUH)
Rated Capacity (Gallons)
Capacity per minute
Cooling or Heating?
Length Enclosed Tunnel (feet)
Width Enclosed Tunnel (inches)
Height Enclosed Tunnel (inches)
Chiller Type
Tons of Refrigeration
KVA
Motor Controls Type
Compressor Motor Starter Type
Pipe Length (feet)
Rated Capacity (GPH)
Maximum Operating Pressure (PSI)
Number of Stages
Valve Seats Type
Heat Transfer Surface Area (SQ FT)
Surge Drum Included?
Number of Passes
Number of Tubes
Holding Capacity (Gallons)
Tube Diameter (inches)
Tube Length (inches)
Insulated?
Number of Plates
Number of Sections
Estimated Freezing Capacity (Tons per 24 Hours)
Plate Quantity
Plate Width (inches)
Plate Height (inches)
Plate Material
Plate Length (inches)
Quantity Available
Plate/Gasket
Purge Points
Unit Nominal Tons (TR)
Unit Ammonia Tons (TR)
CFM (CFM)
Nominal Flow Capacity (Gallons per hour GPH)
Number of Compressors
Total Compressor Horsepower
Fins Per Inch (FPI)
Coil Type
High Side Refrigeration Equipment Included?
Multiple Unit Options
Multiple Units Included in Package?
# Units included in Package
Package Nominal Tons (TR)
Package Ammonia Tons (TR)
Pump Included?
Compressor Package
Package Included?
Compressor Included?
Package Manufacturer
Micro Control Panel Inlcluded?
Motor Starter Included?
# Ports (Inlets/Outlets)
# Inlets
# Outlets
# Inlets/Outlets
1st Port Details
Inlet/Outlet 1
Inlet/Outlet 1 Size (Inches)
2nd Port Details
Inlet/Outlet 2
Inlet/Outlet 2 Size (Inches)
3rd Port Details
Inlet/Outlet 3
Inlet/Outlet 3 Size (Inches)
4th Port Details
Inlet/Outlet 4
Inlet/Outlet 4 Size (Inches)
Refrigerant Specifications
Ammonia (R717 | NH3) Compatible
Halocarbon (Freon | R22) Compatible
Previous Refrigerant
Motor Specifications
Motor Included (Yes/No)
Motor Manufacturer
Motor Horsepower (HP)
Motor RPM
Motor Voltage
Motor Amps
Motor Hertz (Hz)
Motor Phases
Motor Frame Size
Dimensions
Length (Inches)
Width (Inches)
Height (Inches)
Year of Manufacture

Alfa Laval

View
Alfa Laval Contherm 6x9 Votator Surface Scraped Heat ExchangerAlfa Laval Contherm 6x9 Votator Surface Scraped Heat Exchanger
Alfa Laval LKH20 Centrifugal Pump (5HP) Alfa Laval Alfa Laval LKH20 Centrifugal Pump (5HP) Alfa Laval
Alfa Laval LKH35 Centrifugal Pump (5HP) Alfa Laval Alfa Laval LKH35 Centrifugal Pump (5HP) Alfa Laval
Alfa Laval LKH Centrifugal Pump (5HP) Alfa Laval Alfa Laval LKH Centrifugal Pump (5HP) Alfa Laval
Save 9%
Alfa Laval Surge DrumsAlfa Laval Surge Drums
Save 9%
2011 Alfa Laval T20 Ammonia-Glycol Chiller Alfa Laval
Save 9%
Alfa Laval Plate-Frame Ammonia Chiller - 200 Ton2008 Alfa Laval Plate-Frame Ammonia Chiller – 200 tons Alfa Laval
Save 9%
2004 Alfa Laval Ammonia-Glycol Chilling System - 700 tons Alfa Laval
Save 9%
Alfa Laval LKH Series Centrifugal Pump Alfa Laval Alfa Laval LKH Series Centrifugal Pump Alfa Laval
Save 9%
Alfa Laval Centrifugal Pump Alfa Laval Alfa Laval Centrifugal Pump Alfa Laval
Save 9%
Alfa Laval Positive Displacement Pump Alfa Laval Alfa Laval Positive Displacement Pump Alfa Laval
Save 9%
Alfa Laval Positive Displacement Pump Alfa Laval Alfa Laval Positive Displacement Pump Alfa Laval
Save 9%
Alfa Laval SRU3N Positive Displacement Pump Alfa Laval Alfa Laval SRU3N Positive Displacement Pump Alfa Laval
Save 9%
Alfa Laval Positive Displacement Pump Alfa Laval Alfa Laval Positive Displacement Pump Alfa Laval
Save 9%
Koltek Stainless Steel Shutter 3-way Valve 3 in. Alfa Laval / Koltek
Save 9%
Koltek 3-Way Shutter Valve Alfa Laval / Koltek
Save 9%
Koltek 3-Way Shutter Valve Alfa Laval / Koltek
Save 9%
Alfa Laval / Koltek Stainless Steel Shutter Valves Alfa Laval / Koltek
Save 9%
Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve Alfa Laval Koltek
Save 9%
Koltek 3-Way Shutter Valve Alfa Laval / Koltek
Save 9%
Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve Alfa Laval Koltek
Save 9%
Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve Alfa Laval Koltek
Save 9%
Koltek 3-Way Shutter Valve Alfa Laval / Koltek
Save 9%
Alfa Laval Koltek Shutter Valve Alfa Laval Koltek

Recently viewed