- Product Details
Alfa Laval LKH35 Centrifugal Pump (5 HP)
Alfa Laval LKH35 Centrifugal Pump. Model: LKH35, Serial No: 559037-01, Description Code: H35M120FSS2US18AA. Max Inlet Pressure: 145 PSI. Max RPM: 3600. Maximum product viscosity: 800 cP. Baldor Motor: 5 HP, Volts: 208-230/460, AMPS: 13-1.2/6, RPM: 3450, Frame: 184TC, HZ: 60, PH: 3. Inlet(in): 2, Outlet(in): 1. Previous paired with APV Single Effect Falling Film Evaporator.
Product Details
- Stock No: CMCS01G
- Manufacturer: Alfa Laval
- Model: LKH35
- Serial Number: 559037-01
Pump Details
- Pump Type: Centrifugal
- Max Speed RPM: 3600
- Impeller Diameter (inches): 6
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: Tri-Clamp
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1
- Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 13-12/6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184TC
Dimensions:
- Length (Inches): 22
- Width (Inches): 15
- Height (Inches): 17
- Weight (LBS): 89
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























