Alfa Laval LKH20 Centrifugal Pump (5 HP)

Alfa Laval LKH20 Centrifugal Pump (5 HP)

Alfa Laval LKH20 Centrifugal Pump. Model: LKH20, Serial No: 609036-01, Description Code: LKH20M158FSS2US18AA. Max Inlet Pressure: 145 PSI. Max RPM: 3600. Maximum product viscosity: 800 cP. Baldor Motor: 5 HP, Volts: 208-230/460, AMPS: 13-12/8, RPM: 3450, Frame: 184TC, Hz: 60, PH: 3. Previous used with a APV Falling Film Evaporator.

Product Details

  • Stock No: CMCS01H
  • Manufacturer: Alfa Laval
  • Model: LKH20
  • Serial Number: 609036-01

Pump Details

  • Pump Type: Centrifugal
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 13-12/8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184TC

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 15
  • Height (Inches): 17
  • Weight (LBS): 75
  • # of Pieces for Shipping: 1

Additional Product Details

Alfa Laval LKH20 Centrifugal Pump (5 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed