Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Barrels

Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Barrels

Alfa Laval / De Laval 6x9 Contherm Scrape Surface Heat Exchangers. Serial HC3129NCC and HC3305NCC. Model: 6X9. Alfa Laval, Inc. Contherm Division, Newburyport MA USA. Product chamber: design pressure 450 PSI, design temp 315F, MAWP 450 PSI. Media Chamber: design pressure 225 PSI, design temp 315F, MAWP 225 PSI. Year built: 1985. Two bare barrels and shafts are available (no scrapers, end caps, or drives).

Product Details

  • Stock No: HGPS1126.5
  • Manufacturer: Alfa Laval
  • Model: 6x9
  • Serial Number: HC3129NCC, HC3305NCC

Votator & Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Contherm 6x9 Scrape Surface Heat Exchanger Barrels
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed