- Product Details
Alfa Laval M10-BWFD Plate Heat Exchanger
Certified by Alfa Laval Plated Heat Exchanger. National Board: 36681. Serial No: 30116-94230. P.O: 16540. Tag Job: 15C-061 XTL. Model: M10-BWFD. MAWP: 300/150 PSI @ 200 F. MDMT: -20 F @ 300/150 PSI. Area: 108.5 Sq.Ft. Area Dimensions: 134 MM W-22 0.60 MM Cass.
Product Details
- Stock No: JCI01
- Manufacturer: Alfa Laval
- Model: M10-BWFD
- Serial Number: 30116-94230
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 25.6
- Height (Inches): 40
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!