Alfa Laval Thermal Inc. Spiral Heat Exchanger

Alfa Laval Thermal Inc. Spiral Heat Exchanger

Alfa Laval Thermal Inc. spiral heat exchanger mfg. no. 23702 MAWP 250 psi @ 500 degrees F, spiral heat exchanger type 1V, head material 1.62 in. thick stainless steel 516 70, shell material SA 240, 316 316L, .1,875 in. thick, item no. HX51025, minimum design metal temperature 20 degrees F @ 250 psi, 80 sf surface.

Product Details

  • Stock No: 90.GM816.30
  • Manufacturer: Alfa Laval

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Thermal Inc. Spiral Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed