Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger
Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger
Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger. Model: 6x9. S/N: C1041NPC. Uses (14) 10-1/2 in. L x 1-5/8 in. W staggered scraper blades per rotor. Goulds Century Motor, 20 hp, 1160 rpm, 230/460 V, 56/28 amps, 60 Hz, 3phase. Reliance Electric Motor. The horizontally-mounted Alfa Laval Contherm is a scraped surface heat exchanger consisting of a heat transfer cylinder and a rotor with attached scraping blades. The product is pumped into the lower end of the Contherm heat exchange cylinder. As it flows through the cylinder, it is continuously removed from the cylinder's precisely finished walls by the scraping blades. Each rotor will turn at a final speed of 255 rpm. Inlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Outlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Overall dimensions: 89 in. L x 65 in. W x 72 in. H. (ACN350-79).
Product Details
- Product ID: 7213
- Stock No: EECA002.
- Manufacturer: Alfa Laval
- Model: 6X9
- Serial Number: C1041NPC
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger. Model: 6x9. S/N: C1041NPC. Uses (14) 10-1/2 in. L x 1-5/8 in. W staggered scraper blades per rotor. Goulds Century Motor, 20 hp, 1160 rpm, 230/460 V, 56/28 amps, 60 Hz, 3phase. Reliance Electric Motor. The horizontally-mounted Alfa Laval Contherm is a scraped surface heat exchanger consisting of a heat transfer cylinder and a rotor with attached scraping blades. The product is pumped into the lower end of the Contherm heat exchange cylinder. As it flows through the cylinder, it is continuously removed from the cylinder's precisely finished walls by the scraping blades. Each rotor will turn at a final speed of 255 rpm. Inlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Outlets: (2) 1-1/2 in flanged fittings (media), (2) 2 in. dia. S-line fittings. Overall dimensions: 89 in. L x 65 in. W x 72 in. H. (ACN350-79).
- manufacturer: Alfa Laval
- model: 6X9
- name: Alfa Laval Contherm 2-Barrel Scrape Surface Heat Exchanger
- product_id: 7213
- serial_number: C1041NPC
- stock_no: EECA002.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.