Alfa Laval LKH Centrifugal Pump (5 HP)

Alfa Laval LKH Centrifugal Pump (5 HP)

Alfa Laval LKH Centrifugal Pump. Model: LKH. Pump is missing data plate. Baldor Motor: HP: 5, Volts: 208-230/460, AMPS: 13/2-12/6, RPM: 3450, HZ: 60, PH: 3, Frame: 184JM.

Product Details

  • Stock No: CMCS01F
  • Manufacturer: Alfa Laval
  • Model: LKH

Pump Details

  • Pump Type: Centrifugal
  • Max Speed RPM: 3600
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 2
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 13/2-12/6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184JM

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 14
  • Height (Inches): 17
  • Weight (LBS): 75
  • # of Pieces for Shipping: 1

Additional Product Details

Alfa Laval LKH Centrifugal Pump (5 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed