Alfa Laval Plate Heat Exchanger

Alfa Laval Plate Heat Exchanger

Alfa Laval Plate Heat Exchanger. Model: P3. (113) Plates. Heat transfer surface area: approx. 336 sq. ft. Inlets: (2) 4-1/2 in. flanged. Outlets: (2) 3 in. Overall dimensions: 69 in. L x 20 in. W x 58 in. H.

Product Details

  • Stock No: 55.193
  • Manufacturer: Alfa Laval
  • Model: P3

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Plate Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed