Alfa Laval Plate Heat Exchanger - 675 sq. ft.

Alfa Laval Plate Heat Exchanger - 675 sq. ft.

Alfa Laval Plate Heat Exchanger. Model: H10-FMC. Current Model: Tetra-Pak C10-SH. S/N: 4237. Stainless steel plates: (110). Heat transfer surface area: approx. 675 sq. ft. Maximum working pressure: 145 psig. Maximum working temperature: 285 °F. Fixed end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Divider: (1) 3 in. dia. ACME inlet, (2) 3 in. dia. ACME outlet. Movable end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Overall dimensions: 9 ft. L x 34-1/2 in. W x 8 ft. 4 in. H. (ACN620).

Product Details

  • Stock No: HDAF532.42a
  • Manufacturer: Alfa Laval
  • Model: H10-FMC (Tetra Pak C10-SH)
  • Serial Number: 4237

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 675
  • Plate Material: Stainless Steel
  • Number of Plates: 110
  • Number of Dividers: 1
  • Number of Sections: 2
  • Inlets & Outlets Description: Fixed end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Divider: (1) 3 in. dia. ACME inlet, (2) 3 in. dia. ACME outlet. Movable end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 108
  • Width (Inches): 34.5
  • Height (Inches): 100
  • ACN: 620

Additional Product Details

Alfa Laval Plate Heat Exchanger - 675 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed