All Fill Inc. Volumetric Piston Filler
All Fill Inc. Volumetric Piston Filler
All Fill Inc. Volumetric Piston Filler.1/3 to 87.8 Fl. Oz. per single cycle. Model: 305. S/N: 305101. Stainless steel construction. Product Cylinder: 3 in. dia. x 12 in. L. The model 305 is a versatile single head piston liquid filler for liquids, creams, pastes and other viscous products. During a filling cycle, a piston travels back to draw product from the hopper into a precision machined cylinder, then extends forward to fill. Rotary valve. Air service. Control panel. Outlets: (1) 1-1/4 dia. pipe. Overall dimensions: 32 in. L x 19-1/2 in. W x 16-1/2 in. H.
Product Details
- Product ID: 7443
- Stock No: CESL006.
- Manufacturer: All Fill Inc.
- Model: 305
- Serial Number: 305101
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: All Fill Inc. Volumetric Piston Filler.1/3 to 87.8 Fl. Oz. per single cycle. Model: 305. S/N: 305101. Stainless steel construction. Product Cylinder: 3 in. dia. x 12 in. L. The model 305 is a versatile single head piston liquid filler for liquids, creams, pastes and other viscous products. During a filling cycle, a piston travels back to draw product from the hopper into a precision machined cylinder, then extends forward to fill. Rotary valve. Air service. Control panel. Outlets: (1) 1-1/4 dia. pipe. Overall dimensions: 32 in. L x 19-1/2 in. W x 16-1/2 in. H.
- manufacturer: All Fill Inc.
- model: 305
- name: All Fill Inc. Volumetric Piston Filler
- product_id: 7443
- serial_number: 305101
- stock_no: CESL006.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.