Allegheny Bradford Heat Exchanger - 3.25 sq. ft.

Allegheny Bradford Heat Exchanger - 3.25 sq. ft.

2004 Allegheny Bradford Shell & Tube Exchanger. Model: HE072300. S/N: 15073. Equipment No. HE-9803C. Tube material: 316 stainless steel. 3 pass. Number of tubes: 4. Tube dimensions: 3/4 in. dia. x 50 in. L. Heat transfer surface area: approx. 3 sq. ft. Capacity: 0.38 gallons. MAWP: 150 psi @ 300°F. MDMT: -20°F at 150 psi. Inlets: (1) 1 in. dia. flanged port (product), (1) 1 in. dia. flanged port (media). Outlets: (1) 1 in. dia. flanged port (product), (1) 1 in. dia. FNPT (steam). Overall dimensions: 4 ft. 9 in. L x 8 in. W x 2 ft. 3 in. H.

Product Details

  • Stock No: DLEC024.7a
  • Manufacturer: Allegheny Bradford Corp.
  • Model: HE072300
  • Serial Number: 15073

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allegheny Bradford Heat Exchanger - 3.25 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed