Allen Bradley 12-Bucket Motor Control Center
Allen Bradley 12-Bucket Motor Control Center. Series: G. Bus rating: 600 VAC max. 3 phase. 600 Horizontal and 300 Vertical Amps, 480 V, 3 Phase (*For Refrigeration System*) Overall dimensions: 3 ft. 9 in. L x 1 ft. 6 in. W x 8 ft. 8 in. H.
Product Details
- Stock No: MDFP128
- Manufacturer: Allen-Bradley
- Serial Number: 2100-AAT06A1BH1X