Allen-Bradley 2 HP Variable Speed Controller

Allen-Bradley 2 HP Variable Speed Controller

Allen-Bradley 2 HP Variable Frequency Drive. Model: 161S-AA07NPU. Input: 200-240V, 16.0 (9.3)A, 50/60 Hz. Output: 200-230V, 7.1A. Mass: 3.4 Kg., 0.5-360 Hz. Motor rating: 1.5 KW/ 2 HP. Mounting holes center to center on width: 4 in. Mounting holes center to center on height: 6-¾ in. Overall dimensions: 6 in. L x 4-3/8 in. W x 7 in. H.

Product Details

  • Stock No: MDFF050.3a
  • Manufacturer: Allen-Bradley
  • Model: 161S-AA07NPU Series B
  • Serial Number: 014AT1998300131

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen-Bradley 2 HP Variable Speed Controller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed