Allen-Bradley 20 HP Variable Frequency Inverter Drive

Allen-Bradley 20 HP Variable Frequency Inverter Drive

Allen-Bradley 20 HP Variable Frequency Inverter Drive. Model: 1336. Cat. No: 1336S-B020-AN-EN4-L6. AC Input (constant torque): 22.5-26.8 hp (21-25 KVA), 380-480 V, 32 amps, 50/60 Hz, 3 phase. AC output (constant torque): 22.5 hp (21 KVA), 0-460 V, 31 amps, 0-400 Hz, 3 phase. AC input (variable torque): 24.6-31.6 hp (23-29 KVA), 380/460 V, 35 amps, 50/60 Hz, 3 phase. AC output (variable torque): 28.9 hp (27 KVA), 0-460 V, 34 amps, 0-400 Hz, 3 phase. Previously used by Yoplait. Overall dimensions: 17-1/2 in. L x 9-1/2 in. W x 21-1/2 in. H.

Product Details

  • Stock No: OI174.
  • Manufacturer: Allen-Bradley
  • Model: 1336

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen-Bradley 20 HP Variable Frequency Inverter Drive
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed