Allen-Bradley Adjustable Frequency AC Motor Drive

Allen-Bradley Adjustable Frequency AC Motor Drive

Allen-Bradley Variable Frequency Drive. Series B F802. Catalog Number 1334-DJB, Drive Input 460 volt, 9.7 amps, 3 phase, 7.7 Kva, 60 hz. Drive Output 0-460 volt, 11.3 amps, 3 phase, 9.0 Kva, 0-60 hz, nominal hp 7-½. New, never used.

Product Details

  • Product ID: 421
  • Stock No: SUBF92
  • Manufacturer: Allen-Bradley
  • Model: 1334-DJB
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Allen-Bradley Variable Frequency Drive. Series B F802. Catalog Number 1334-DJB, Drive Input 460 volt, 9.7 amps, 3 phase, 7.7 Kva, 60 hz. Drive Output 0-460 volt, 11.3 amps, 3 phase, 9.0 Kva, 0-60 hz, nominal hp 7-½. New, never used.
  • manufacturer: Allen-Bradley
  • model: 1334-DJB
  • name: Allen-Bradley Adjustable Frequency AC Motor Drive
  • product_id: 421
  • stock_no: SUBF92

Allen-Bradley Adjustable Frequency AC Motor Drive

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed