Allen-Bradley Adjustable Frequency Drive Model 1305

Allen-Bradley Adjustable Frequency Drive Model 1305

Allen-Bradley Adjustable Frequency Drive. Model 1305, S/N 1JAW3LX2. Motor Series C, 5 hp, input 4.0Kw/5, 380-460 volts, 8.7 amps, 50/60 Hz, output 380-460 volts, 9.0 amps, 0-400 Hz. Overall dimensions 8-1/4 in. W, 7-1/2 in. L, 7 in. H.

Product Details

  • Stock No: RLOL630.5a
  • Manufacturer: Allen-Bradley
  • Model: 1305
  • Serial Number: 1JAW3LX2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen-Bradley Adjustable Frequency Drive Model 1305
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed