Allen-Bradley Control System DTAM Plus

Allen-Bradley Control System DTAM Plus

Allen-Bradley Control System DTAM Plus. Cat No. 2707-V40P2, S/N 203279. 85-265 VAC, 47-440H2. 110-300 RDC. 300 MA Max. Replacement fuge ½ type MDL. H12151/20WC, Waversaver C2. Model H1 2151/20WG-PM. Electrical Rating. 120 VAC, 4-63 Hz, 17 amps, 10 watt. Overall dimensions: 2 ft. x 2 ft. x 76 in. H.

Product Details

  • Stock No: SPGP083.2
  • Manufacturer: Allen-Bradley
  • Serial Number: 203279

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen-Bradley Control System DTAM Plus
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed