Allen-Bradley Panel View 550 HMI/Control Panel

Allen-Bradley Panel View 550 HMI/Control Panel

Allen-Bradley Panel View 550 HMI/Control Panel. Model 550. S/N: C. Cat. No: 2711-B5A1. PanelView features touchpad controls with a digital display. Electrical requirements: 85-264 Vac, 50/60 Hz. Overall dimensions: 20 in. L x 8 in. W x 15 in. H.

Product Details

  • Stock No: SNBB488.2a
  • Manufacturer: Allen-Bradley
  • Model: 550
  • Serial Number: C

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Allen-Bradley Panel View 550 HMI/Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed