Allen-Bradley Variable Frequency AC Inverter- 100 HP
Allen-Bradley Variable Frequency AC Inverter- 100 HP
Allen-Bradley Variable Frequency AC Inverter- 100 HP. Model: 1336. S/N: MF01EK40. Cat. No: 1336-B100-E0H. Ser: A. Input: 380/415/460 V, 153 amps, 50/60 Hz, 101/110/122 KVA. Output: 380/415/460 V, 150 amps, 0-250 Hz, 99/108/120 KVA. Overall dimensions: 2 ft. 10 in. L x 2 ft. W x 7 ft. 9 in. H.(ACN145)
Product Details
- Product ID: 9398
- Stock No: NOI80335
- Manufacturer: Allen-Bradley
- Model: 1336
- Serial Number: MF01EK40
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Allen-Bradley Variable Frequency AC Inverter- 100 HP. Model: 1336. S/N: MF01EK40. Cat. No: 1336-B100-E0H. Ser: A. Input: 380/415/460 V, 153 amps, 50/60 Hz, 101/110/122 KVA. Output: 380/415/460 V, 150 amps, 0-250 Hz, 99/108/120 KVA. Overall dimensions: 2 ft. 10 in. L x 2 ft. W x 7 ft. 9 in. H.(ACN145)
- manufacturer: Allen-Bradley
- model: 1336
- name: Allen-Bradley Variable Frequency AC Inverter- 100 HP
- product_id: 9398
- serial_number: MF01EK40
- stock_no: NOI80335
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.