Allen Flexotron Vibrating Conveyor
Allen Flexotron Vibrating Conveyor. Model: D17043. S/N: CON6110. Speed: 700 to 900 strokes/min. Unit has a 3/8 in. offset camber which produces a 3 in. stroke. Pan dimensions: 74 in. L x 11-3/4 in. W x 6 in. H. Reliance Electric Motor, 1 hp, 1730 rpm, 230/460 V, 4.4/2.2 amps, 60 Hz, 3 phase. Flexotron conveyors utilize an eccentric drive which creates exaggerated circular movement in the drive arm bearing. This movement is carried to the fiberglass drive flexure, which transfers the vibration to the declined pan. Overall dimensions: 82-3/4 in. L x 33 in. W x 32-1/2 in. H (34 in. H).
Product Details
- Stock No: ENCA01.
- Manufacturer: Allen
- Model: D17043
- Serial Number: CON6110
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!