Allen Machinery (Now PPM Technologies) Vibrating Conveyor
Allen Machinery (Now PPM Technologies) Vibrating Conveyor
Allen Machinery (Now PPM Technologies) Vibrating Conveyor. Model: D14647. Type: C. Inside dimension of stainless steel tray: 5 ft. 11-1/2 in L x 1 ft. 8 in. W x 6 in. H. 3 sets leaf springs. Dayton Electric Motor, 1-1/2 hp. Overall dimensions: 6 ft. 1/2 in. L x 3 ft. W x 3 ft. 4 in. H.(ACN315-87).
Product Details
- Product ID: 3835
- Stock No: ENCA02.
- Manufacturer: Allen Machinery (Now PPM Technologies)
- Model: D14647
- Serial Number: CON7978
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Allen Machinery (Now PPM Technologies) Vibrating Conveyor. Model: D14647. Type: C. Inside dimension of stainless steel tray: 5 ft. 11-1/2 in L x 1 ft. 8 in. W x 6 in. H. 3 sets leaf springs. Dayton Electric Motor, 1-1/2 hp. Overall dimensions: 6 ft. 1/2 in. L x 3 ft. W x 3 ft. 4 in. H.(ACN315-87).
- manufacturer: Allen Machinery (Now PPM Technologies)
- model: D14647
- name: Allen Machinery (Now PPM Technologies) Vibrating Conveyor
- product_id: 3835
- serial_number: CON7978
- stock_no: ENCA02.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.