Allen Shaker

Allen Shaker

Allen Shaker. Dimensions: 37 ft. 11 in. L x 24 in. W x 8 in. H (deep). Hustile Duty High Efficiency motor, 3 hp, 1750 rpm, 230/460 V, 8.8/4.4 amps, 60 Hz. Stainless steel shaker bed. Divider in the center, screen at the end of one side. Drop at the center of the shaker: 1-1/4 in. H. Feed: 51 in. H. Belt opening to floor: 36 in. H. Frame is mild steel. Overall dimensions: 37 ft. 3 in. L x 27 in. W x 53 in. H.

Product Details

  • Stock No: SSLP062.5
  • Manufacturer: Allen

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Allen Shaker

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed