Alloy Products Lifetyme Atmospheric Tank - 1,000 Gallons

Alloy Products Lifetyme Atmospheric Tank - 1,000 Gallons

Alloy Products Lifetyme Atmospheric Tank - 1,000 Gallons. Model: 6299. S/N: 2148-E. Tank pressure: 15 psi. Jacket pressure: none. Completely CIP'able. Side-mounted propeller intensifies product mixing. Inlets: (1) 1-1/2 in. dia. port (sprayball), (2) 3 in. dia. threaded fittings. Outlets: (2) 1 in. dia. threaded fittings, (2) 1 in. dia. NPT (female), (1) 2 in. dia. valve (discharge). Overall dimensions: 79 in. L x 75 in. W x 102 in.H. (HB1).

Product Details

  • Stock No: SPPP295.3a
  • Manufacturer: Alloy Products
  • Model: 6299
  • Serial Number: 2148-E

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. port (sprayball), (2) 3 in. dia. threaded fittings. Outlets: (2) 1 in. dia. threaded fittings, (2) 1 in. dia. NPT (female), (1) 2 in. dia. valve (discharge)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 79
  • Width (Inches): 75
  • Height (Inches): 102

Additional Product Details

Alloy Products Lifetyme Atmospheric Tank - 1,000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed