ALP Stainless Steel Mix Tank- 30 Gallon

ALP Stainless Steel Mix Tank- 30 Gallon

ALP Stainless Steel Mix Tank- 30 Gallon. Model: IO-1005. S/N: C20385. System requirements: 115 V, 1.7 amps, 60 Hz, 1 phase. Little Giant pump, type: U62, motor: 1/10 hp, 2600 & 3000 rpm, 115 V, 50 & 60 Hz, 1.75 amps. Inlet: 2 in. flexible hose. Tank opening: 1-1/4 in. pipe. Control system switch: transfer, mix, drain. Base with (4) wheels. Overall dimensions: 20 in. L x 19-1/2 in. W x 44-1/2 in. H.

Product Details

  • Stock No: SPPP321.1a
  • Manufacturer: ALP
  • Model: IO-1005
  • Serial Number: C20385

Tank Details

  • Stainless Tank Type: Mix & Blend Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet: 2 in. flexible hose.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: U62
  • Motor Horsepower(HP): 0.1
  • Motor RPM: 3000
  • Motor Voltage: 115
  • Motor Amps: 1.75
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 19.5
  • Height (Inches): 44.5

Additional Product Details

ALP Stainless Steel Mix Tank- 30 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed