Aluminum Diamond Plate Platform

Aluminum Diamond Plate Platform

Aluminum Diamond Plate Platform with Step, 2 ft. 11 in. x 2 ft.

Product Details

  • Stock No: SSND072
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 11
  • Height (Inches): 24

Additional Product Details

Aluminum Diamond Plate Platform
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed