Aluminum Platform with Guard Rails

Aluminum Platform with Guard Rails

Aluminum Platform with Guard Rails. Walkway distance from ground level: 4 ft. 1 in. H. Walkway dimensions: 8 ft. 5 in. L x 3 ft. 1 in. W. Guard rails: 3 ft. 7 in. H. (2) 4 ft. H legs. Overall dimensions: 8 ft. 9 in. L x 2 ft. 4 in. W x 7 ft. 8 in. H.

Product Details

  • Stock No: EELD001.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 105
  • Width (Inches): 28
  • Height (Inches): 92

Additional Product Details

Aluminum Platform with Guard Rails
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed