Americaloe Single-Shell Stainless Steel Tank- 475 Gallon

Americaloe Single-Shell Stainless Steel Tank- 475 Gallon

Americaloe Single-Shell Stainless Steel Tank- 475 Gallon. S/N: 12-000056. Inlets: (1) 2 in. dia. fitting with a 6 in. dia. flange and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4-1/2 in. Outlets: (1) 1-1/2 in. dia. Q-line fitting (tank). Overall dimensions: 48 in. L x 52 in. W x 83 in. H.

Product Details

  • Stock No: SSUS003.
  • Manufacturer: Americaloe
  • Serial Number: 12-000056

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Americaloe Single-Shell Stainless Steel Tank- 475 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed