Americaloe Single-Shell Stainless Steel Tank- 550 Gallon
Americaloe Single-Shell Stainless Steel Tank- 550 Gallon
Americaloe Single-Shell Stainless Steel Tank- 550 Gallon. S/N: 12-000057. Inlets/Outlets: (2) 2 in. dia. fittings with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4-1/2 in., each. Overall dimensions: 67 in. L x 71 in. W x 90 in. H.
Product Details
- Product ID: 6382
- Stock No: SSUS004.
- Manufacturer: Americaloe
- Model:
- Serial Number: 12-000057
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Americaloe Single-Shell Stainless Steel Tank- 550 Gallon. S/N: 12-000057. Inlets/Outlets: (2) 2 in. dia. fittings with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4-1/2 in., each. Overall dimensions: 67 in. L x 71 in. W x 90 in. H.
- manufacturer: Americaloe
- name: Americaloe Single-Shell Stainless Steel Tank- 550 Gallon
- product_id: 6382
- serial_number: 12-000057
- stock_no: SSUS004.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.