American Can Company No. 1 Western Semi-Automatic Can Closing Machine

American Can Company No. 1 Western Semi-Automatic Can Closing Machine

American Can Company No. 1 Western Semi-Automatic Can Closing Machine. Model: 108-A ZCG15. S/N: 10300. Capacity: 12 revolutions per can. Can size: 5-gallon square can with a 603 lid. Maximum height of can: 13 in. Foot pedal activated. Sterling Electric Motor, 1-1/2 hp, 1800/1500 rpm, 400 rpm (final), 220/440 V, 5.2/2.6 amps, 60/50 Hz. Infeed/exit height: 37 in. Overall dimensions: 9 ft. L x 40 in. W x 70 in. H.

Product Details

  • Product ID: 3920
  • Stock No: BFLV035.4a
  • Manufacturer: American Can Company
  • Model: 108-A ZCG15
  • Serial Number: 10300

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

American Can Company No. 1 Western Semi-Automatic Can Closing Machine

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed