American Can Company Single Head Seamer

American Can Company Single Head Seamer

American Can Company Single Head Seamer. Model 006, S/N 8743. Set for can dimensions: 2-1/2 in. dia x 3 in. H. Cans/min: 30. Capper size: 2.5 in. Motor: 3 hp, 220/460 V, 60 Hz, 3 phase. Overall dimensions: 55 in. L x 52 in. W x 79 in. H. (XMR56)

Product Details

  • Stock No: 55.L25000a.5
  • Manufacturer: American Can Company
  • Model: 6
  • Serial Number: 743

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

American Can Company Single Head Seamer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed