American Standard / ITT Stainless Steel Shell and Tube Heat Exchanger - 39 Sq. Ft.

American Standard / ITT Stainless Steel Shell and Tube Heat Exchanger - 39 Sq. Ft.

American Standard / ITT Stainless Steel Shell and Tube Heat Exchanger. Model: SSCF. Two-pass design. Approximate heat transfer surface area: 39 sq. ft. Material of construction: 316 stainless steel. Inside shell: 105 tubes on each pass, total of 210 tubes. Inside dia. of tubes: 0.350 in. Tubes length: 2 ft. Respective shell and tube side design pressures at corresponding temperatures: 225 psi at 400°F and 150 psi at 400°F. Inlets/outlets: (2) 2-5/8 in. FNPT ports. (2) 3-3/8 in. FNPT ports. Overall dimensions: 2 ft. 10-1/2 in. L x 10 in. W x 1 ft. 1-3/8 in. H.

Product Details

  • Stock No: TACJ0817.4
  • Manufacturer: American Standard / ITT
  • Model: SSCF®
  • Serial Number: 5-160-08-024-004

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

American Standard / ITT Stainless Steel Shell and Tube Heat Exchanger - 39 Sq. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed