American-Standard Shell and Tube Hot Water Set - 25.7 sq ft

American-Standard Shell and Tube Hot Water Set - 25.7 sq ft

American-Standard Shell and Tube Hot Water Set. S/N: 85J15474-01. P/N: 5-162-08-018-001. Single pass. Number of tubes: 210. Tube dimensions: 5/16 in. dia. x 1 ft. 6 in. L. Heat transfer surface area: approx. 25.7 sq. ft. Tube volume: 1.75 gallons. Shell side MAWP: 225 psi @ 450 °F. Tube side MAWP: 150 psi @ 450 °F. Worthington centrifugal pump, Model: D824 with 5 hp Reliance electric moto,. APV/Hebeler welding company tank-12 gallons, MAWP: 75 psi @ 300 °F. Fisher controls pneumatic actuator. Fisher electro pneumatic positioner. Outlets: (1) 3 in. dia. 150 ANSI flanged port, (1) 1 in. dia. NPT fitting (condensate out), (1) 2 in. dia. port (condensate out). Overall dimensions: 6 ft. 11 in. L x 4 ft. 10 in. W x 8 ft. 2 in. H.

Product Details

  • Stock No: OI274.
  • Manufacturer: American-Standard
  • Serial Number: 85J15474-01

Boiler Details

  • Boiler Type: Hot Water Boilers
  • Tank Inlets & Outlets Description: Inlets: (1) 4 in. dia. flanged port, (1) 1 in. dia. NPT fitting (steam), (1) 1-1/2 in. dia. FNPT fitting (steam). Outlets: (1) 3 in. dia. 150 ANSI flanged port, (1) 1 in. dia. NPT fitting (condensate out), (1) 2 in. dia. port (condensate out)

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
  • Motor Amps: 14/7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 83
  • Width (Inches): 58
  • Height (Inches): 98

Additional Product Details

American-Standard Shell and Tube Hot Water Set - 25.7 sq ft

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed