Ammonia Alarm Horn/Strobe (SHA-24-Blue)
Ammonia Alarm Horn/Strobe (Blue). Model: SHA-24. Strobe Intensity: 65 Candela. Sound Output: 100dB @10ft. Flash Rate: 1 flash per second. Voltage: 24VDC @150mA. Operating Temp.: -40*F - 150*F.
Product Details
- Stock No: TMN13
- Manufacturer: Calibration Technologies Inc.
- Model: SHA-24
- Serial Number: WGECB24/75PWW
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 8.5
- Width (Inches): 7
- Height (Inches): 4.5
- Weight (LBS): 2.5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2016
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!