Ammonia Screw Compressor Model 221B-407

Ammonia Screw Compressor Model 221B-407

Ammonia Screw Compressor # 1878, M&M booster compressor. Model 221B-407. S/N 724. Mfg 96M008A, 250 hp motor & starter, liq. Inj. Oil cooling.

Product Details

  • Stock No: cSC001.320
  • Manufacturer: M & M Industries
  • Model: 221B-407
  • Serial Number: 724

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Ammonia Screw Compressor Model 221B-407
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed