- Product Details
Amox Oxygen Generator
Amox Oxygen Generator. Model AV-ICI, S/N 0986126. 120 V, 10 amp, 1 phase. Compressed air is supplied at 100 psi, and filtered, separating nitrogen and oxygen. Oxygen is stored and supplied at 5 psi when valve is activated. Overall dimensions: 60 in. L x 31 in. W x 72 in. H.(H14).
Product Details
- Stock No: JRW30.4
- Manufacturer: Amox
- Model: AV-ICI
- Serial Number: 986126
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 31
- Height (Inches): 72
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!