Anderson Equipment Ice Cream Packaging Filler- 1 Pint

Anderson Equipment Ice Cream Packaging Filler- 1 Pint

Anderson Equipment Ice Cream Packaging Filler- 1 Pint. Model: 175. S/N: 23695. Maximum size of container: 3-1/2 in. W x 4 in. H. Conveyor infeed height: 35 in. Conveyor exit height: 24 in. Inlets: (3) 1 in. dia. threaded fittings (ice cream). Overall dimensions: 60 in. L x 23 in. W x 50 in. H.

Product Details

  • Stock No: 25.GOB1501.1
  • Manufacturer: Anderson Equipment
  • Model: 175
  • Serial Number: 23695

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Anderson Equipment Ice Cream Packaging Filler- 1 Pint
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed