- Product Details
Applied Process Equipment Recirculating Air-Cooled Water Chiller- 5 Ton
Applied Process Equipment Recirculating Air-Cooled Water Chiller- 5 Tons. Model: QAC-5. S/N: 863059. System electrical requirements: 208 V, 29.4 amps, 60 Hz, 3 phase.. Copeland Compressor, Model: CR1-0500-TF5, S/N: 86F11745H, requirements: 200/240 V at 50 Hz, 200/230 volts at 50 Hz, refrigerant R-22. Pump model: AE211, 1/2 hp, 1.8 amps. Evaporator panel dimensions: 62 in. L x 42-1/2 in. W. Oil separator tank, MAWP: 400 psi at 150 °F, MDMT: 20 °F at 400 psi., pressure relief valve: 400 psi. Chiller barrel dimensions: 25 in. L x 12 in. diameter (insulated). Control box, return water temperature gauge, pump pressure, R-22 gauge. Oversized shell and tube heat exchangers provide maximum heat transfer surface. Water or water/glycol temperatures from 0 °F to 60 °F. Chiller inlet/outlet: 2 in. threaded (female), water inlet/outlet: 1-1/2 in. diameter copper pipe. Overall dimensions: 76 in. L x 36 in. W x 80 in. H.
Product Details
- Stock No: DCBJ887.29
- Manufacturer: AEC
- Model: QAC-5
- Serial Number: 863059
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!