- Product Details
APV 3-Pass Shell and Tube Heat Exchanger - 16.49 sq. ft.
APV 3-Pass Shell and Tube Heat Exchanger. S/N: 5-160-04-036-005. 16.49 sq. ft. total surface area. 316 Stainless steel shell and tubes. (112) Tubes: 36 in. L x 3/16 in. dia. Shell side MAWP @ 450 °F: 225 psi. Tube side MAWP @ 450 °F: 150 psi. Inlets: (1) 1 in. dia. sanitary fitting, (1) 1-1/2 in. dia. NPT (female, media). Outlets: (1) 1 in. dia. sanitary fitting. (1) 1-1/2 in. dia. NPT (female, media). Overall dimensions: 47-1/2 in. L x 6 in. W.
Product Details
- Stock No: DBBP2651.2
- Manufacturer: APV
- Serial Number: 5-160-04-036-005
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!