APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger
APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger
APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger. Inlets/outlets: (2) 4-1/2 in. Tri clamps, (2) 2-1/2 in. S-line, (2) 2-1/2 in. ports. Overall dimensions: 7 ft. 10 in. L x 10-1/2 in. W x 10-1/2 in. H.(ACN17).
Product Details
- Product ID: 12142
- Stock No: SGM4136B
- Manufacturer: APV
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger. Inlets/outlets: (2) 4-1/2 in. Tri clamps, (2) 2-1/2 in. S-line, (2) 2-1/2 in. ports. Overall dimensions: 7 ft. 10 in. L x 10-1/2 in. W x 10-1/2 in. H.(ACN17).
- manufacturer: APV
- name: APV 316 Stainless Steel Corrugated Double Tube Heat Exchanger
- product_id: 12142
- stock_no: SGM4136B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.