APV 6VCD Centrifugal Pump (220 GPM Max)

APV 6VCD Centrifugal Pump (220 GPM Max)

APV Crepaco 6V Series Centrifugal Pump. Model: 6VCD. S/N: 9156. (1) 4-1/2 in. dia. impeller. Motor: 3600 Rpm, 220 GPM. (1) 2 in. ACME inlet. (1) 1-1/2 in. ACME outlet. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. 1/2 in. W x 9-1/4 in. H.

Product Details

  • Stock No: RCCB457.13a
  • Manufacturer: APV
  • Model: 6VCD
  • Serial Number: 9156

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 220
  • Impeller Diameter (inches): 4.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor RPM: 3600

Dimensions:

  • Length (Inches): 19.5
  • Width (Inches): 12.5
  • Height (Inches): 9.25

Additional Product Details

APV 6VCD Centrifugal Pump (220 GPM Max)