APV 8-Tube Stainless Steel UF/RO Rack

APV 8-Tube Stainless Steel UF/RO Rack

APV Stainless Steel 8-Tube UF/RO Rack. Capacity: 88 Gallon. Tube dimensions: 4 in. dia. x 17 ft. 4 in. L. Stainless Steel Jacketed Tube, capacity: 0.3 gal. Inlets: (1) 1-1/2 in. dia. S-line (media), (1) 2-1/2 in. dia. I-line (product). Outlets: (1) 1-1/2 in. dia. S-line (media), (1) 1-1/2 in. dia. S-line (product), (1) 3 in. dia. S-line (product). Overall dimensions: 18 ft. 3 in. L x 3 ft. W x 7 ft. 9 in. H.

Product Details

  • Stock No: HDFD339C.39a
  • Manufacturer: APV

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV 8-Tube Stainless Steel UF/RO Rack

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed