APV Creamery Package St. Regis Division Dome-Top Stainless Steel Cone-Bottom Processor - 300 Gallons

APV Creamery Package St. Regis Division Dome-Top Stainless Steel Cone-Bottom Processor - 300 Gallons

APV Crepaco Dome-top Cone-Bottom Processor. Rated capacity: 300 gallons. Features: side-mounted, 14 in. wide, 3-rung ladder, static baffle, sweep agitator with rotating baffles and 4 in. spray ball. Inner lining pressure unloading: 0 psig. Heat exchanger Jacket: 50 psig. Jacket inlet / outlets: (2) 1-3/4 in. Top inlets: 2-1/4 in. vapor vent, 2-1/2 in., ¾ in., and 1-1/2 in. threaded for spray ball. (3) bottom outlets: 2-1/4 in., 2 in., 1-3/4 in., threaded. Overall dimensions: 6 ft. L x 5 ft. 2.5 in. W x 7 ft. 8 in. H.

Product Details

  • Stock No: MDPK546.14
  • Manufacturer: APV
  • Serial Number: 300-9923

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Creamery Package St. Regis Division Dome-Top Stainless Steel Cone-Bottom Processor - 300 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed