APV Crepaco 2-Stage Micro Shear Homogenizer - 2500 PSI

APV Crepaco 2-Stage Micro Shear Homogenizer - 2500 PSI

APV Crepaco / St. Regis Creamery Package 5 Cylinder Homogenizer. Model: 5DD. Output capacity: approximately 1700 gph at 2500 psi. Pressure and flowrate can be modified/adjusted to suit your needs.(5) 1- ¼ in. diameter plungers. Features 2-stage micro shear valves. Overall dimensions: 4 ft. 1/2 in. L x 5 ft. 6-1/4 in. W x 5 ft. 7-1/2 in. H.(H17).

Product Details

  • Stock No: MDPK595.25
  • Manufacturer: APV
  • Model: 5DD
  • Serial Number: 5DD425-3231

Homogenizer Details

  • Rated Capacity (GPH): 1700
  • Maximum Operating Pressure (PSI): 2500
  • Number of Stages: 2

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48.5
  • Width (Inches): 66.25
  • Height (Inches): 67.5

Additional Product Details

APV Crepaco 2-Stage Micro Shear Homogenizer - 2500 PSI
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed