APV Crepaco 3-Barrel Ice Cream Freezer - 500 GPH

APV Crepaco 3-Barrel Ice Cream Freezer - 500 GPH

APV Crepaco 3-Barrel Ice Cream Freezer. Model: 3M-30. Capacity: 500 GPH. Barrel dimensions: 8 in. dia. x 3 ft. L. Refrigerant: ammonia. General electric motor, 20 hp. Westinghouse electric motor, 20 hp. Pacemaker electric motor, 20 hp. (3) Reliance electric motor, 1 hp. Overall dimensions: 8 ft. 5 in. L x 5 ft. 1 in. W x 6 ft. 4 in. H.

Product Details

  • Stock No: MDBC092.7a
  • Manufacturer: APV
  • Model: 3M-30
  • Serial Number: 30-2708

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco 3-Barrel Ice Cream Freezer - 500 GPH
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed