APV Crepaco 3DL Homogenizer - 2000 PSI
APV Crepaco Homogenizer. Model: 3DL-412. S/N: C-4040. Dwg: 06B-P-376677. Maximum capacity: 1000 gph. Plunger Diameter: 1.435 in. Spring-loaded, poppet valve cylinders. Two stage manual valve assembly. Pressure probe installed. Maximum pressure at 1000 GPH: 2000 PSI. Leeson Electric Motor, 30 hp, 1760 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. S-line fitting. Outlet: (1) 1-1/2 in S-fitting. Overall Dimensions: 5ft. 3 in. L x 3ft. W x 5ft. 3-1/2 in. H. (ACN1000-81).
Product Details
- Stock No: HDST196.22a
- Manufacturer: APV
- Model: 3DL-412
- Serial Number: C-4040
Homogenizer Details
- Rated Capacity (GPH): 1000
- Maximum Operating Pressure (PSI): 3500
- Number of Stages: 2
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 30
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 71/35.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 63
- Width (Inches): 36
- Height (Inches): 63.5
- ACN: 1000-81