APV Crepaco 5DD Homogenizer - 2500 PSI
APV Crepaco 5DD Homogenizer - 2500 PSI
Crepaco Homogenizer. Model: 5DD435. Two-stage manual valve assembly. 1-1/4 in. dia. plungers. Maximum operating pressure: 2500 psig. Pressure and flowrate can be modified/adjusted to suit your needs. Poppet seat valve cylinders. S/N: 3097. Maximum capacity: 3500 gph. S/N: 3097. Lincoln Motor, 75 hp, 1175 rpm, 220 rpm (final), 230/460 V, 184/92 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 2-1/2 in. dia. ACME fitting. Overall dimensions: 72 in. L x 49 in. W x 70-1/2 in. H. (ACN800).
Product Details
- Product ID: 8091
- Stock No: HDAF952.19a
- Manufacturer: Crepaco
- Model: 5DD435
- Serial Number: 3097
Homogenizer Details
- Rated Capacity (GPH): 3500
- Maximum Operating Pressure (PSI): 2500
- Number of Stages: 2
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 75
- Motor RPM: 1175
- Motor Voltage: 230/460
- Motor Amps: 184/92
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 50
- Width (Inches): 44
- Height (Inches): 68
- ACN: 800
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!