APV Crepaco Dome-Top Cone- Bottom Stainless Steel Blending Tank – 325 Gallons
APV Crepaco Dome-Top Cone- Bottom Stainless Steel Blending Tank – 325 Gallons
APV Crepaco Dome-Top Cone- Bottom Stainless Steel Blending Tank. Estimated capacity: 325 gallons. Features 12 in. diameter shear mixer, 4 in. spray ball and bottom Tri-Flo stainless steel valve: model: 262-56AM-3-316. Reliance Electric Co. Duty Master® Easy Clean Plus continuous duty motor: 5 hp, 1745 rpm, 230 / 460 v, 12.4 / 6.20 amps, 60 Hz, 3 phase. Boston gear drive: 1750 rpm, ratio: 4.06:1, input hp: 6.63, output torque: 950 LP. Top inlets: 18 in. dia. main, (1) 1-3/4 in threaded for spray ball. (1) 2-1/2 in. vapor vent. Bottom outlet: 2-1/4 in., sanitary fitting. Overall dimensions: 4 ft. 8 in. L x 4 ft. 6-1/2 in. W x 8 ft. 4 in. H.
Product Details
- Product ID: 11855
- Stock No: MDPK539.15
- Manufacturer: APV Crepaco
- Model:
- Serial Number: C-9466
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: APV Crepaco Dome-Top Cone- Bottom Stainless Steel Blending Tank. Estimated capacity: 325 gallons. Features 12 in. diameter shear mixer, 4 in. spray ball and bottom Tri-Flo stainless steel valve: model: 262-56AM-3-316. Reliance Electric Co. Duty Master® Easy Clean Plus continuous duty motor: 5 hp, 1745 rpm, 230 / 460 v, 12.4 / 6.20 amps, 60 Hz, 3 phase. Boston gear drive: 1750 rpm, ratio: 4.06:1, input hp: 6.63, output torque: 950 LP. Top inlets: 18 in. dia. main, (1) 1-3/4 in threaded for spray ball. (1) 2-1/2 in. vapor vent. Bottom outlet: 2-1/4 in., sanitary fitting. Overall dimensions: 4 ft. 8 in. L x 4 ft. 6-1/2 in. W x 8 ft. 4 in. H.
- manufacturer: APV Crepaco
- name: APV Crepaco Dome-Top Cone- Bottom Stainless Steel Blending Tank – 325 Gallons
- product_id: 11855
- serial_number: C-9466
- stock_no: MDPK539.15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.