APV Crepaco Insulated Bottom and Side Sweep Mix and Blend Tank- 1,000 Gallon

APV Crepaco Insulated Bottom and Side Sweep Mix and Blend Tank- 1,000 Gallon

APV Crepaco Insulated Bottom and Side Sweep Mix and Blend Tank- 1,000 Gallon. S/N: E-4842. Materials of construction: 304 stainless steel. Design temperature: 200ºF. Inside straight-wall dimensions: 6 ft. 1 in. dia. x 4 ft. 6 in. H. Dual spray balls for CIP cleaning. (2) Side sweepers, dimensions: 6 in. W x 3 ft. 10 in. H. (2) Bottom sweepers, dimensions: 3 ft. W x 4 in. H. Baffle dimensions: 8 in. W x 2 ft. 11 in. H. (1) 1 ft. 6 in. dia. manway. Inlets: (1) 2-1/2 in. dia. port, (1) 2-1/2 in. dia. S-line port, (1) 2 in. dia. S-line port, (1) 1-1/2 in. dia. sprayball port, (1) 3 in. dia. S-line port. Outlets: (1) 3 in. dia. S-line drain port. 2 in. Foam polyurethane/fiberglass insulation on the side and cone. Overall dimensions: 6 ft. 3 in. L x 6 ft. 3 in. W x 9 ft. H.

Product Details

  • Stock No: UGHB016
  • Manufacturer: APV
  • Serial Number: E-4842

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Insulated Bottom and Side Sweep Mix and Blend Tank- 1,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed